Shop All 12 Volt Adapters
Bracketron
Docking Kit, Auto Travel, 12V
Mfr # IPM202BL
Zoro # G8898014
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Travel
- Includes (2) Sets of Regular and Nano Wings, T-Notch AMPS Adapter Plate
- Voltage (DC) 12 V DC
- Used For Cell and Smart Phones, MP3 Players
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bracketron
- MFR # IPM202BL
- Zoro # G8898014
- UPC # 874688000702
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Docking Kit |
Type | Auto Travel |
Includes | (2) Sets of Regular and Nano Wings, T-Notch AMPS Adapter Plate |
Voltage (DC) | 12 V DC |
Used For | Cell and Smart Phones, MP3 Players |
Description
Docking Kit, Includes (2) Sets of Regular and Nano Wings, T-Notch AMPS Adapter Plate, Compatible Devices Cell Phones, MP3 Players, Smart Phones, Operating Voltage 12V DC
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Hr, W, E1992, 96Ltd, Bk (714511)
- HIGHLINE-WARREN WRENCH OIL FILTER SWIVEL HANDLE (PL70-627)
- HALTEC Dial Inflator Gauge, 9 ft. (I-515-9)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 12 oz., EA1 (PC-280A-1)
- BRACKETRON Power Adapter, Portable, Capacity 12V (BT16632)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- SPEED FX Speed FX 8832 Blue Utility Jug (S73-8832)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- OTC Installing Adapter (314428)
- MITYVAC Sm Univ Bleed Adapter 3 1/2X6" (MVA811)
- MONOPRICE Select Series Apple Lightning Charger (12843)
- Bracketron Automotive Electrical