Shop All Step Stools
B&R Plastics
B&R PLASTICS 1016B High Folding Step Stool; Blue
Mfr # B6A-1016B
Zoro # G503976168
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&R Plastics
- MFR # B6A-1016B
- Zoro # G503976168
- UPC # 747925312961
- Country of Origin China
- Category Step Stools
Description
Features
- Great around the house or the dock
- This step stool folds to an easy to store 2 in. width
- color - blue
- Convenient carrying handle
- Skid-resistant top and feet
- Sturdy plastic construction
- Top - 11 x 9 in.
- Base - 12-1/4 x 10-3/4 in.
- Great around the house or the dock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 3K Cable 3/16"x 46' ASSY (ATV-CBL-3K)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless, Cargo Tie Down Length: 27 ft (60517)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8066-3GRA)
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- B&R Plastics Ladders