Shop All Circuit Breaker & Panelboard Accessories
Br & Ch
HUB TOP FEED 2""
Mfr # DS200H1P
Zoro # G2923259
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit/plate hub
- Size 2 in
- Enclosure NEMA 3R
- Product Length/Depth 3 in
- Product Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Br & Ch
- MFR # DS200H1P
- Zoro # G2923259
- UPC # 786676805209
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 2 in |
Product Length/Depth | 3 in |
Product Width | 2.75 in |
Product Height | 1.25 in |
Details
Item | Hub Top Feed |
Type | Conduit/plate hub |
Enclosure | NEMA 3R |
Hub Type | H1 style hub |
Product Weight | .21 lb |
Main circuit breaker | CH |
Certifications | UL Listed |
Description
Type DS style 2 hub for 100amp/125amp loadcenters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- SQUARE D Fixed Lock I-Line (LV426907)
- Br & Ch Circuit Breaker & Panelboard Accessories