Shop All Circuit Breaker & Panelboard Accessories
Br & Ch
HUB TOP FEED 1-1/2""
Mfr # DS150H1P
Zoro # G2923940
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit/plate hub
- Size 1.5 in
- Enclosure NEMA 3R
- Certifications UL Listed
- Product Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Br & Ch
- MFR # DS150H1P
- Zoro # G2923940
- UPC # 786676805155
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 1.5 in |
Product Height | 1.25 in |
Product Width | 2.75 in |
Product Length/Depth | 3 in |
Details
Item | Hub Top Feed |
Type | Conduit/plate hub |
Enclosure | NEMA 3R |
Certifications | UL Listed |
Product Weight | .2 lb |
Main circuit breaker | CH |
Hub Type | H1 style hub |
Description
Type DS style 1 1/2 hub for 100amp/125amp loadcenters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR20BLK)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- BR & CH HUB TOP FEED1"" (DS100H1P)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- Br & Ch Circuit Breaker & Panelboard Accessories