Shop All Back-Up & Rear View Cameras
Boyo Vision
License Plate Camera with IR Night Vision and Parking-Guide Lines
Mfr # VTL420CIR
Zoro # G9768295
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type 1/4" DSP Color CMOS
- Viewing Angle 140 Degrees
- Camera Resolution 380 TV Lines
- IP Rating IP67
- Features Built-In Parking Guide Lines, Night Vision; Parking Lines Built-In; Excellent Auto White Balance; Reverse Image And Front Viewing Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boyo Vision
- MFR # VTL420CIR
- Zoro # G9768295
- UPC # 794504892864
- Country of Origin China
- Category Back-Up & Rear View Cameras
Details
Item | Vehicle Camera |
Camera Type | 1/4" DSP Color CMOS |
Viewing Angle | 140 Degrees |
Camera Resolution | 380 TV Lines |
IP Rating | IP67 |
Features | Built-In Parking Guide Lines, Night Vision; Parking Lines Built-In; Excellent Auto White Balance; Reverse Image And Front Viewing Option |
Color | Black |
Material | Zinc Metal |
Mounting Style | License Plate |
Description
Keep an eye on the road behind you with the BOYO Vision Bar-Type License Plate Camera with IR Night Vision and Parking Guide Lines (Black). This camera fits easily on your license plate and is excellent for documenting accidents, parallel parking or simply keeping an eye out behind the car. The camera is also waterproof and has a front view or reverse image option, making it versatile and user-friendly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Inner Tube, 21X11-8 (TUN5003)
- FIAMM Portable Horn, Air, 3" L (6580823)
- VALVOLINE Valvoline, ATF, 1qt. (822387)
- PYLE Pyle 6.5" Pair Marine Wake Board Speaker (PLMRW65)
- BOYO VISION Concealed Mount HD Bar-Type License Plate Camera with Night Vision (VTL17IR)
- BOYO VISION VTB301CA AHD Heavy-Duty Universal-Mount Backup Camera with Night Vision (VTB301CA)
- PYLE Mini Car Camera With Ir For Night Vision (PLCM12)
- GEMINEYE Rear View Camera, 580 x 500 Pixels (EC2014-C)
- ASA ELECTRONICS VOYAGER 7IN REARVIEW MIRROR MONITOR (VOM74MM)
- STANDARD IGNITION PARK ASSIST CAMERA (PAC17)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- Boyo Vision Automotive Camera Systems