Shop All Camera Tripods & Monopods
Boyo Vision
Color CMOS 0.33" Camera with 2-Way Mounting System
Mfr # VTB16B
Zoro # G0419378
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Vehicle Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boyo Vision
- MFR # VTB16B
- Zoro # G0419378
- UPC # 736211913487
- Country of Origin China
- Category Camera Tripods & Monopods
Details
Product Type | Vehicle Camera |
Description
The BOYO Vision 1/3 in. Color CMOS Camera with 2-Way Mounting System provides flexibility in mounting. It has a wide angle view of 120deg and is reverse/nonreverse image selectable. Parking lines on/off are also selectable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- GPX Mini Flexible Tripod (10") (TPD108B)
- LARSEN PRODUCTS Larsen SPRING Shock Spring Fits Most Antennaennas (SPRING)
- TWINPOINT Twinpoint DXCO Chrome Cases For Old Style C148-Grantxl (DXCO)
- GIZMO Home Trail Camera Holder Ground Mount (GI7697)
- HME PRODUCTS HME Trail Camera Holder Grnd Mount (TCH-G)
- SUNPAK Traveler1 50" Tripod for Compact Camera, Smartphones, and GoPro (620-504DLX)
- STAGE NINJA Stage Ninja CAM-9-MB Action Camera GoPro Style Mini Magnet Mount (CAM-9-MB)
- Boyo Vision Camera Tripods & Monopods