Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Boyo
Rear View Camera System, 180 deg. Angle (Discontinued)
Mfr # VTC702R
Zoro # G7765865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 180 Degrees
- Monitor Size 7 in
- Power Required 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boyo
- MFR # VTC702R
- Zoro # G7765865
- UPC # 852052006284
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Display Size | 7 in |
Details
Item | Rear View Camera System |
Camera Type | CCD |
Monitor Type | LCD |
Viewing Angle | 180 Degrees |
Power Required | 12 to 24V DC |
Impact Rating | 20G |
Camera Resolution | 720k Pixels |
IP Rating | IP67 |
Features | Wireless Transmitter |
Includes | (1) Digital Monitor, Magnetic Mount |
Manufacturer Warranty | 1 yr |
Image Sensor Type | CCD |
Description
Rear View Camera System, Camera Resolution 720k Pixels, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Includes (1) Digital Monitor, Magnetic Mount, Image Sensor Type CCD, Features Wireless Transmitter, Impact Rating 20G, IP Rating IP67, Manufacturer Warranty 1 yr, Monitor Type LCD, Viewing Angle 180 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.