Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Boyo
Rear View Camera System, 180 deg. Angle (Discontinued)
Mfr # VTC700RQ4
Zoro # G8494230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 180 Degrees
- Monitor Size 7 in
- Impact Rating 20G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boyo
- MFR # VTC700RQ4
- Zoro # G8494230
- UPC # 794504892260
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Display Size | 7 in |
Details
Item | Rear View Camera System |
Camera Type | CCD |
Monitor Type | LCD |
Viewing Angle | 180 Degrees |
Impact Rating | 20G |
Features | Water Resistant, Wireless Transmitter |
Power Required | 12 to 24V DC |
Camera Resolution | 480k Pixels |
IP Rating | IP67 |
Includes | (1) Digital Monitor with DVR |
Image Sensor Type | CCD |
Manufacturer Warranty | 1 yr |
Description
Rear View Camera System, Camera Resolution 480k Pixels, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Includes (1) Digital Monitor with DVR, Image Sensor Type CCD, Features Water Resistant, Wireless Transmitter, Impact Rating 20G, IP Rating IP67, Manufacturer Warranty 1 yr, Monitor Type LCD, Viewing Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.