Shop All Ratchet Tie Downs
Boxer Tools
Ratchet Tie Down with Coated S-Hooks in Blue 3,000 LBS 1-inch x 15, 2PK
Mfr # 66155-2
Zoro # G211177673
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boxer Tools
- MFR # 66155-2
- Zoro # G211177673
- UPC # 766823661551
- Country of Origin China
- Category Ratchet Tie Downs
Description
This Ratchet Tie Down has a maximum capacity strength of 3,000 pounds and constructed with industrialized materials made for heavy loads. This tie down extends 15 feet in length and has a strap width of 1 inch. Constructed with polyester webbing, this strap is made to endure the harsh outdoor conditions. The hooks and buckle are coated in a yellow chrome finish for added durability and corrosion resistance.Sold in a set of 2Diameter: 1 inchLength: 15 feetBreaking Strength: 3,000 lbs.Working Load Limit: 1,000 lbs.Strap Color: BlueStrap Material: PolyesterHook Color: BlackBuckle Material: Yellow Chrome Finished Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- ZORO SELECT Frame Of Roller (D215E)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF2-902-6)
- BOXER TOOLS 4 X 30 - Pro Series 4 Inch Ratchet Strap Twin J Hooks 16,200lbs DOT/CHP RATED, 5,400 LBS (66198)
- ERICKSON 1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo (34457)
- PROGRIP CARGO CONTROL Back Off Tech, TieDownFlat Hk 27 ft.Lx2"W (310081)
- S-LINE Ratchet Strap Tie Down w/Long Wide Handle and J-Hooks, 2-Inch by 15-Feet, 3,333-Pounds Load Limit (557-15WHK)
- KEEPER Tie-Down 12' Camo 1000# (43547)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks - 2 pack (WNTH04XL-2PK)
- ELKHART TOOL & DIE Elkhart Tool & Die 1224-9 Standard Triple Camper Step with 24" Wide Tread - 22.75" Drop, 9" Risers (1224-9)
- Boxer Tools Ratchet Tie Downs