Shop All Bungee Cords & Straps
Boxer Tools
Aluminum L-Track Standard Tracks, 6 Inch L x 1.125 Inch W, 1,600-Lb., Black, 4PK
Mfr # 31001
Zoro # G411190069
product price: $16.15
/pk 4, $4.04/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boxer Tools
- MFR # 31001
- Zoro # G411190069
- UPC # 766823310015
- Country of Origin China
- Category Bungee Cords & Straps
Description
Specially designed Boxer Aluminum L-Track Standard Tracks secure to van trailers enclosed trailers to provide a quick and easy way to hold cargo in place using L-Track hardware and tie-downs sold separately. Standard model with horizontal sides. Pack of 4 tracks. Black. Length in. 6, Width in. 1 1/8, Working Load lbs. 533, Product Type L-Track. Numerous slots are spaced approximately 1in. apart from side to side, allowing you to adjust to the perfect securing angle Accepts single or double stud fitting accessories sold separately Each track is pre-drilled with 3/8in. dia. mounting holes for quick and easy mounting 6in.L x 1.125in.W size 1,600-Lb. breaking strength to handle the tough jobs Model Number: 31001. Size: L. Color: Black. Age Group: Adult.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- BOXER TOOLS 6 Feet Polyester Webbing Sling with Double Flat Loops (77208)
- BOXER TOOLS Hvy Duty 50-in. x 16-in. Tailgate Net w/1-in. Cam Buckle Adjustable Tie-Downs in Black, 1,500 LBS (77096)
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- BOXER TOOLS 1/2 Weld-On Heavy Duty Forged D Rings, 12,000 Pounds, Raw Finish, 6PK (08120/RH08-SC)
- BOXER TOOLS 900lb 1-in. D-Ring Anchor Points 1/4 Inch Stainless Steel Lashing Ring, 6PK (11009-6)
- BOXER TOOLS 36-in. x 48-in. Cargo Net with 12 Hooks (77065)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- Boxer Tools Bungee Cords & Straps