Shop All Linear Shafts & Support Rails
Boxer Tools
Aluminum L-Track Pro Tracks, 1ft.L x 1.375in.W, 2,200-Lb. Breaking Strength, Silver, 2PK
Mfr # 31014
Zoro # G011190025
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boxer Tools
- MFR # 31014
- Zoro # G011190025
- UPC # 766823310145
- Country of Origin China
- Category Linear Shafts & Support Rails
Description
Specially designed Boxer Aluminum L-Track Pro Tracks secure to van trailers enclosed trailers to provide a quick and easy way to hold cargo in place using L-Track hardware and tie-downs sold separately. Pro model with vertical sides. Pack of 2 tracks. Silver. Width in. 1 3/8, Working Load lbs. 733, Product Type L-Track, Length in. 12. Numerous slots are spaced approximately 1in. apart from side to side, allowing you to adjust to the perfect securing angle Accepts single or double stud fitting accessories sold separately Each track is pre-drilled with 3/8in. dia. mounting holes for quick and easy mounting 1ft.L x 1.375in.W size 2,200-Lb. breaking strength to handle the tough jobs Model Number: 31014. Size: L. Age Group: Adult.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL144-25K)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX-04FP-GAUGE PORT (GP6504-10-10-04FP)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- IKO Linear Way Ball Type, Rail (LWH20R660BHS2)
- Boxer Tools Linear Bearings & Guides