Shop All Bungee Cords & Straps
Boxer Tools
36-in. x 48-in. Cargo Net with 12 Hooks
Mfr # 77065
Zoro # G011190049
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boxer Tools
- MFR # 77065
- Zoro # G011190049
- UPC # 766823770659
- Country of Origin China
- Category Bungee Cords & Straps
Description
This cargo net is 48 inches in length and 36 inches in width, but can be stretched to approximately 60 inch by 84 inch. It includes 12 hooks placed conveniently on all four sides. Hooks can be easily movable to secure down your cargo with ease. This net is constructed with a bungee exterior, giving it more elasticity and durability for your cargo holds. Compared to the usual rubber interiors, the cord is made out of latex, which adds to the durability of the overall net. Use this to attach to your rear seat or luggage rack on any of your motorcycles, ATVs, or bikes!Length: 48 inchesWidth: 36 inches12 hooksMaximum stretch: 60 inch by 84 inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Wire D-Ring (DR251)
- ZORO SELECT Dock Bumper, 10x6x16 In., Rubber (26W580)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- BOXER TOOLS 1/2 Weld-On Heavy Duty Forged D Rings, 12,000 Pounds, Raw Finish, 6PK (08120/RH08-SC)
- BOXER TOOLS Adjustable Utility Truck Bed Cargo Bar 40-70-in. (77190)
- BOXER TOOLS 6 Feet Polyester Webbing Sling with Double Flat Loops (77208)
- BOXER TOOLS Nylon Kinetic 7/8 Inch by 20 Feet Nylon Tow Rope (77405)
- BOXER TOOLS 4-inch x 30 36000 lbs Polyester Recovery Strap w/Reinforced Loops, (77061)
- BOXER TOOLS Hvy Duty 50-in. x 16-in. Tailgate Net w/1-in. Cam Buckle Adjustable Tie-Downs in Black, 1,500 LBS (77096)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- Boxer Tools Bungee Cords & Straps