Shop All Bungee Cords & Straps
Boxer Tools
2 Inch Ratchet Strap w/ S Hook 3,000lbs 16 feet
Mfr # 66163
Zoro # G711190028
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boxer Tools
- MFR # 66163
- Zoro # G711190028
- UPC # 766823661636
- Country of Origin China
- Category Bungee Cords & Straps
Description
This ratchet tie downset includes Twin J Hooks hooks on both ends. The wideratchet buckle makes it comfortable to grip.The ratchet gives an option for maximum torque when tensioning the straps. The tie down strap is made with industrial-grade polyester webbing for maximum hauling strength.The heavy duty hooks are constructed from heat-treated steel, vinyl-coated to resist scratching surfaces.All assemblies follow WTSDA standards and guidelines.Breaking Strength:3,000 poundsWorking Load Limit:1,000 poundsLength: 16feetShort End Length: Up to 1ftWidth: 2 inchColor: YellowEnd Fitting:S HookBlack CoatedWide Ratchet Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- BOXER TOOLS 2 Inch x 20 Recovery Strap with Loop Ends (77069)
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- BOXER TOOLS Heavy Duty Recessed D Ring Trailer Tie Down Zinc Plated Bolt-On Anchor - Square 4 Inch, 4PK (RH01/66090)
- BOXER TOOLS 1/4-in. Security Hex Bit Set 100pc - SAE, Metric, Star Bits - Torx, Spanner, and Tri-Wing (BX100)
- BOXER TOOLS L-Track Screws, 1.5 Inch Screws with Washers & Nuts, 10PK (30166)
- BOXER TOOLS 1/2 Weld-On Heavy Duty Forged D Rings, 12,000 Pounds, Raw Finish, 4PK (08120/RH08-SC-4)
- KEEPER Black Bungee Cord 32 in. L X 0.374 in. (A06182Z)
- Boxer Tools Bungee Cords & Straps