Shop All Bin & Box Accessories
This Product is Discontinued
Box Usa
Kraft Corrugated Cardboard Gaylord Lid, 48 in L, 5 PK (Discontinued)
Mfr # GAYLORDLID
Zoro # G5769465
This Product is Discontinued
Key Features
- Color Kraft
- Material Corrugated Cardboard
- Length 48 in
- Depth 5 in
- Holds 6 in x 9-1/8 in Space to Hold Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Usa
- MFR # GAYLORDLID
- Zoro # G5769465
- UPC # 841436036221
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 48 in |
Depth | 5 in |
Details
Color | Kraft |
Material | Corrugated Cardboard |
Item | Gaylord Lid |
Holds | 6 in x 9-1/8 in Space to Hold Vials |
Description
Gaylord Lid, Length 48 in, Depth 5 in, Holds 6 in x 9-1/8 in Space to Hold Vials, Kraft, Corrugated Cardboard, Standards ASTMD 5118, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.