Shop All Storage Bins
Partners Brand
Storage Bin, 10 in W, 8 in H, 12 in L, White, 25 PK
Mfr # BINJ10128
Zoro # G5720970
product price: $72.69
/pk 25, $2.91/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 in L x 12 in W
- Color White
- Overall Length 12 in
- Overall Height 8 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ10128
- Zoro # G5720970
- UPC # 812578009169
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 in L x 12 in W |
Overall Length | 12 in |
Overall Height | 8 in |
Overall Width | 10 in |
Overall Depth | 8 in |
Width | 12 in |
Depth | 8 in |
Length | 10 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ10128 Storage Bin is a practical storage solution with an overall depth of 8 inches. This measurement provides a substantial amount of space to accommodate various items, making it suitable for numerous general use cases. Whether you need to store office supplies, tools, or other miscellaneous items, this bin's dimensions are designed to handle a variety of storage needs.
This particular item comes in a neutral white color that can seamlessly blend into any setting or decor. The clean and simple aesthetic makes it adaptable for several environments without being obtrusive or clashing with your existing setup. In addition to its visual appeal, the quality material used in the construction of this storage bin contributes to its durability and longevity.
As part of the PARTNERS BRAND product lineup, compatibility isn't an issue as this BINJ10128 Storage Bin is built to work harmoniously with other products from the same brand. Its standard size and design allow for easy integration into existing systems or setups if needed. With its straightforward functionality and versatile application possibilities, this storage bin is a reliable option for those seeking organized solutions for their small businesses.
This particular item comes in a neutral white color that can seamlessly blend into any setting or decor. The clean and simple aesthetic makes it adaptable for several environments without being obtrusive or clashing with your existing setup. In addition to its visual appeal, the quality material used in the construction of this storage bin contributes to its durability and longevity.
As part of the PARTNERS BRAND product lineup, compatibility isn't an issue as this BINJ10128 Storage Bin is built to work harmoniously with other products from the same brand. Its standard size and design allow for easy integration into existing systems or setups if needed. With its straightforward functionality and versatile application possibilities, this storage bin is a reliable option for those seeking organized solutions for their small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Roll Out Shelving, 48"D x 48"W x 72-1/2"H, 3 Shelves, Blue (EZ484872)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- 80/20 Central Connector Horizontal Orientation (14013)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT612)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (30240BLUE)
- Partners Brand Storage Bins