Shop All Marking and Warning Tapes
Box Partners
Tape Logic LL150 3 in. White Circle Laser Labels - Pack of 600
Mfr # LL150
Zoro # G304033336
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Box Partners
- MFR # LL150
- Zoro # G304033336
- UPC # 848109045177
- Country of Origin China
- Category Marking and Warning Tapes
Description
Features
- Use to create your own product or mailing labels
- Labels work with both laser and ink jet printers.
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Pack of 600
- White Circle Laser Labels
- Color: White
- Material: Permanent Acrylic
- Country of Origin: USA
- Size: 3 in.
- Width: 3" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87792 (87792)
- NMC Fire Extinguisher Plant Marking Stencil (PMS210)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Yellow (152117)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red (IN-40-205I)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104344)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , FIRST AID AREA KEEP CLEAR (IN-40-705I)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- INTERTAPE 3" x 300' Barricade Ribbon Caution (600CC)
- Box Partners Marking and Warning Tapes