Shop All Marking and Warning Tapes
Box Partners
Tape Logic LL143 1.5 in. White Circle Laser Labels - Pack of 3000
Mfr # LL143
Zoro # G804033102
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # LL143
- Zoro # G804033102
- UPC # 841436000710
- Country of Origin China
- Category Marking and Warning Tapes
Description
Features
- Use to create your own product or mailing labels
- Labels work with both laser and ink jet printers.
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Pack of 3000
- White Circle Laser Labels
- Color: White
- Material: Permanent Acrylic
- Country of Origin: USA
- Size: 1.5 in.
- Width: 1 1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86785 (86785)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586W STD WHI)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- BLACKBURN FLAG Blackburn Flags with 15"-21" Wire Staff (235WF FLO BLUE)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90971)
- Box Partners Marking and Warning Tapes