Shop All Surgical Tapes
Box Partners
Tape Logic HLT185 1 in. x 15 ft. White Strips Combo Pack
Mfr # HLT185
Zoro # G104029195
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # HLT185
- Zoro # G104029195
- UPC # 848109032702
- Country of Origin China
- Category Surgical Tapes
Description
Features
- Great for small volume users
- Rubber based, pressure sensitive adhesive for both high and low temperature environments
- Weather resistant
- Includes both hooks and loops
- White Strips Combo Pack
- Color: White
- Material: Rubber Based Adhesive
- Size: 1 x 15 ft.
- Dimension: 1" W x 15 L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3026)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 18mm Mirror with Handle #2 (A2Z-ZR630)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- MENNEN Mennen Regular Speed Stick Antiperspirant 1.8 oz., PK12 (194022)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Black, Bulk Roll (24-4883)
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- FIFTHPULSE Medical Grade Silicone Gel Tape, Ribbed Design Skin and Scar Protectant, 1 Roll (FP-TAPE-1)
- Box Partners Surgical Tapes