Shop All Packing Tape Dispensers
Box Partners
Tape Logic DL2157 2 x 3 in. - Fragile - Handle with Care Labels; Red & White - Roll of 500
Mfr # DL2157
Zoro # G404033724
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # DL2157
- Zoro # G404033724
- UPC # 848109012056
- Country of Origin China
- Category Packing Tape Dispensers
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Red & White
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Width: 1"
- Length: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9x13in Business Checks, Black (11300)
- BOX PARTNERS Box Partners T906235 72mm x 375 foot Kraft Central- 235 Reinforced Tape (T906235)
- BOX PARTNERS Box Partners TDHDX2 2 in. X-Tra Tape Carton Sealing Tape Dispenser (TDHDX2)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- QUANTUM STORAGE SYSTEMS Horizontal Tape/Reel Holder, Gray (WS-HTH)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- TAPE LOGIC Tape Logic® Industrial Carton Sealing Tape Dispenser, 2", Blue/White, 1/Each (TDSD2)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- Box Partners Packing Tape Dispensers