Shop All Printer Labels
Box Partners
Tape Logic DL1158 1.25 x 2 in. - Box of Fluorescent Red Labels - Roll of 500
Mfr # DL1158
Zoro # G104055231
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # DL1158
- Zoro # G104055231
- UPC # 848109013121
- Country of Origin China
- Category Printer Labels
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Fluorescent Red
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Width: 2"
- Length: 1 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- RICOH High Yield Black Toner Cartridge 33K YLD (842279)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- BOX PARTNERS Tape Logic DL1084 2 in. Circle - Hot High Gloss Labels; Red & White - Roll of 500 (DL1084)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE SMALL MULTIPURPOSE LABELS, 0.43in X 1.5in, WHITE, 300PK (SLP35L)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- AVERY Avery® Removable Inkjet/Laser ID Labels, 1/2 x 1-3/4, White, 2000/Pack (6467)
- Box Partners Printer Labels