Shop All Identification Labels
Box Partners
Tape Logic DL1125 3 x 5 in. - Attention Fluorescent Yellow Labels - Roll of 500
Mfr # DL1125
Zoro # G604033524
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # DL1125
- Zoro # G604033524
- UPC # 848109012834
- Country of Origin China
- Category Identification Labels
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Fluorescent Yellow
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Width: 5"
- Length: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- ZORO SELECT Hand Stamp, 1/2 In, Number Set (20Y595)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- BOX PARTNERS Tape Logic DL1116 3 x 5 in. - Freeze Upon Arrival Fluorescent Yellow Labels - Roll of 500 (DL1116)
- BOX PARTNERS Tape Logic DL1123 3 x 5 in. - Partial Fluorescent Yellow Labels - Roll of 500 (DL1123)
- BOX PARTNERS Tape Logic DL1283 4 x 4 in. - Biohazard Fluorescent Red Labels - Roll of 500 (DL1283)
- BOX PARTNERS Tape Logic DL1192 4 x 6 in. - Fragile - Do Not Stack Fluorescent Red Labels - Roll of 500 (DL1192)
- BOX PARTNERS Tape Logic DL1219 3 x 5 in. - Inspect For Damage Before Accepting Fluorescent Red Labels - Roll of 500 (DL1219)
- BOX PARTNERS Tape Logic DL1277 2 in. Circle - Partial Fluorescent Yellow Labels - Roll of 500 (DL1277)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- Box Partners Safety Labels