Shop All Printer Labels
Box Partners
Tape Logic DL1084 2 in. Circle - Hot High Gloss Labels; Red & White - Roll of 500
Mfr # DL1084
Zoro # G604055342
$37.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Box Partners
- MFR # DL1084
- Zoro # G604055342
- UPC # 848109012438
- Country of Origin China
- Category Printer Labels
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Boldly display instructions and warnings with pressure sensitive labels
- Roll of 500
- Color: Red & White
- Strength & Material: Semi-Gloss Coated Paper
- Country of Origin: USA
- Length: 2" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Pink (20281)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100B00 #1Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100B00)
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- BOX PARTNERS Tape Logic DL1158 1.25 x 2 in. - Box of Fluorescent Red Labels - Roll of 500 (DL1158)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels (727825395)
- AVERY White CD Labels for Laser Printers (5692)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- Box Partners Printer Labels