Shop All Ice Melt
Box Partners
Ice Melt, Blue, 50 Lbs./Case
Mfr # IM50
Zoro # G0650428
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 lb
- Ice Melt Color Blue
- Chemical Composition Ice Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # IM50
- Zoro # G0650428
- UPC # 34289062084
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 50 lb |
Details
Item | Ice Melt,Blue,50lb. Case |
Ice Melt Color | Blue |
Chemical Composition | Ice Melt |
Description
Ice Melt,Blue,50lb. Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 3 gal. Compressing Sprayer with Pump, 51" Hose Length (YT30)
- OREGON Air Filter Kit (30-333)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- MOSMATIC Swivel, In-Line, SS, 3/8" NPTF x 3/8" NPTM (31.902)
- WARMLYYOURS Remote Manual Override Device (RCO) (RCO)
- SAFE STEP ICE MELT SURE PAWS 20LB (752907)
- SNOW JOE Melt 25 lb. Blend Ice Melter with CMA (Pallet of 100) (MELT25EB-PLT)
- GRILLTOWN SS025 Ice Melt & Salt Spreader (GR136725)
- NORTHERN SALT North Pro Paw Ice Melt Salt Pet Kid Safe 25 lb Bag (NS NP Paw 25 lb Bag)
- GLOBAL INDUSTRIAL Ice Melt Residue Cleaner, 1 Gallon Bottle (670291)
- BARE GROUND Clear Way Non Chloride Potassium Acetate (POACE-275T)
- Box Partners Ice Melt