Shop All Storage Bins
Box Partners
Hang and Stack Storage Bin, Plastic, 14.8" W, 8.3" L, Blue
Mfr # BINP1487B
Zoro # G803731474
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Stackable Yes
- Overall Length 8.3"
- Overall Width 14.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Partners
- MFR # BINP1487B
- Zoro # G803731474
- UPC # 651588036938
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 8.3" |
Overall Width | 14.8" |
Overall Depth | 7" |
Details
Color | Blue |
Material | Plastic |
Stackable | Yes |
Item | Hang and Stack Storage Bin |
For Use With | Small Parts |
Type | Storage Case |
Description
Keep small parts organized. Durable plastic construction.
Flat front panel is perfect for labeling.
Bins stack to save space.
Maximize the efficiency of bins by using Bin Divider stock number BIND147.
May be used with Bench Rack (stock number BINR3619) or Floor Rack (stock number BINR3666) bin organizers.
Fits shelf size 14 3/4".
Flat front panel is perfect for labeling.
Bins stack to save space.
Maximize the efficiency of bins by using Bin Divider stock number BIND147.
May be used with Bench Rack (stock number BINR3619) or Floor Rack (stock number BINR3666) bin organizers.
Fits shelf size 14 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- WEATHER GUARD MODEL 1921-3-02 CAB PROTECTOR MOUNTING KIT, 63.5IN-64.0IN, WHITE (7732)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Red (30110RED)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2035xL - 16-1/2"L x 10-29/32"W x 3-1/2"H (DC2035 XL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (PB1808-9 Stone)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS543YL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Black (30260BLACK)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 16 in L, White, 50 PK (BINMT16124)
- STANLEY Stanley Consumer Tools 253908 No.4 Stack Storage Bin; Yellow (253908)
- Box Partners Storage Bins