Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White
Mfr # BSBINBWZ818
Zoro # G608641077
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 8 in
- Overall Depth 18 in
- Used With Bin or Container Style No Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Packaging
- MFR # BSBINBWZ818
- Zoro # G608641077
- UPC # 700358222535
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 8 in |
Overall Depth | 18 in |
Depth | 18 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Used With Bin or Container Style | No Print |
Description
The BOX PACKAGING - BSBINBWZ818 Corrugated Storage Bin is a versatile storage solution designed to accommodate various organizational needs. With an overall depth of 18 inches and a width of 8 inches, this bin offers ample space for storing items efficiently while ensuring easy access when needed. Its compact dimensions make it suitable for businesses with limited storage areas or those looking to maximize their workspace.
Constructed from sturdy 200#/Ect-32-B corrugated material, this white storage bin delivers reliable performance and durability under different conditions. The robust build can withstand regular use without compromising its structure, providing users with long-lasting service. Additionally, the clean white color adds a professional touch to any business environment while enhancing visibility for quick identification of stored items.
As an item in the category of Corrugated Storage Bins, the BOX PACKAGING - BSBINBWZ818 is built to provide practicality and convenience in diverse settings. It's compatible with most standard shelving systems and can be used as standalone storage on workbenches or desks. This product showcases how efficient organization can contribute significantly towards creating more productive work environments.
Constructed from sturdy 200#/Ect-32-B corrugated material, this white storage bin delivers reliable performance and durability under different conditions. The robust build can withstand regular use without compromising its structure, providing users with long-lasting service. Additionally, the clean white color adds a professional touch to any business environment while enhancing visibility for quick identification of stored items.
As an item in the category of Corrugated Storage Bins, the BOX PACKAGING - BSBINBWZ818 is built to provide practicality and convenience in diverse settings. It's compatible with most standard shelving systems and can be used as standalone storage on workbenches or desks. This product showcases how efficient organization can contribute significantly towards creating more productive work environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- STANLEY Compartment Box with 14 compartments, Plastic, 2 3/4 in H x 14 5/8 in W (STST14022)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Ajdstbl Drwr, 18X12X3, 8Lbs (119-95)
- NEXEL Chrome Plated Grid Wall Brackets (GW/WB)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINMT1012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- Box Packaging Storage Bins