Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White
Mfr # BSBWZ218
Zoro # G408641086
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 2 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Packaging
- MFR # BSBWZ218
- Zoro # G408641086
- UPC # 700358222825
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 2 in |
Overall Depth | 18 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Description
The BOX PACKAGING - BSBWZ218 Corrugated Storage Bin is a compact and efficient storage solution with an overall depth of 18 inches and width of just 2 inches. These dimensions make it suitable for small businesses that require streamlined organization without taking up excessive space. The slim design allows for easy placement in any office or warehouse environment, providing adequate room to store various items while maintaining a tidy workspace.
This storage bin is made from robust 200#/Ect-32-B corrugated material, lending durability to its structure. The white color offers a clean, professional look that can seamlessly blend into any business setting. The use of corrugated material ensures the bin's resilience against wear and tear, making it designed for long-term usage.
As an item under the category 'Corrugated Storage Bin', this product exemplifies practicality and functionality in its design. Its compatibility with diverse items makes it versatile enough to cater to different storage needs across various industries. With the BOX PACKAGING - BSBWZ218 Corrugated Storage Bin, you can expect reliable performance that meets your organizational demands effectively.
This storage bin is made from robust 200#/Ect-32-B corrugated material, lending durability to its structure. The white color offers a clean, professional look that can seamlessly blend into any business setting. The use of corrugated material ensures the bin's resilience against wear and tear, making it designed for long-term usage.
As an item under the category 'Corrugated Storage Bin', this product exemplifies practicality and functionality in its design. Its compatibility with diverse items makes it versatile enough to cater to different storage needs across various industries. With the BOX PACKAGING - BSBWZ218 Corrugated Storage Bin, you can expect reliable performance that meets your organizational demands effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 7 Shelves, Blue (QSBU-265BL)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-02)
- VESTIL Mobile Tilting Work Table (WPT-1624)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINMT1012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Yellow, 35 7/8 in L (QUS997YL)
- Box Packaging Storage Bins