Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White
Mfr # BSBNMT12124
Zoro # G408641079
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Box Packaging
- MFR # BSBNMT12124
- Zoro # G408641079
- UPC # 700358222801
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Description
The BOX PACKAGING - BSBNMT12124 Corrugated Storage Bin is a practical storage solution with an overall depth and width of 12 inches. This sizing provides ample space for various items, making it suitable for diverse small business needs. Its compact dimensions are designed to accommodate limited spaces, ensuring efficient use of your available area.
Crafted from 200#/Ect-32-B corrugated material, this storage bin exhibits robustness and durability. It's white in color which can contribute to a clean and organized appearance in your storage areas. The corrugated construction offers reliable sturdiness that is built to withstand regular use.
As the item being described is a Corrugated Storage Bin, its primary function serves as a versatile container for different types of materials or products. Whether you're looking to streamline clutter or improve inventory organization, this bin could be an adequate addition to your current setup. Please note that additional details such as package quantity and specific compatibility features were not provided in the product attributes list.
Crafted from 200#/Ect-32-B corrugated material, this storage bin exhibits robustness and durability. It's white in color which can contribute to a clean and organized appearance in your storage areas. The corrugated construction offers reliable sturdiness that is built to withstand regular use.
As the item being described is a Corrugated Storage Bin, its primary function serves as a versatile container for different types of materials or products. Whether you're looking to streamline clutter or improve inventory organization, this bin could be an adequate addition to your current setup. Please note that additional details such as package quantity and specific compatibility features were not provided in the product attributes list.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Red, 17 7/8 in L (QSB204RD)
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINMT1012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- STANLEY Stanley Consumer Tools 253908 No.4 Stack Storage Bin; Yellow (253908)
- Box Packaging Storage Bins