Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White
Mfr # BSBINEB1812
Zoro # G308641087
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 12 in
- Overall Depth 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Packaging
- MFR # BSBINEB1812
- Zoro # G308641087
- UPC # 700358222566
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Depth | 18 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Used With Bin or Container Style | No Print |
Description
The BOX PACKAGING - BSBINEB1812 Corrugated Storage Bin is a generously sized storage solution, with an overall depth of 18 inches and a width of 12 inches. This ample size makes it suitable for storing a variety of items, providing versatile use across different small business needs. Its white color gives it a clean, professional appearance that can seamlessly blend into any workplace environment.
This storage bin is constructed from robust 200#/Ect-32-B corrugated material. This durable construction ensures the longevity of the bin even under heavy usage conditions. Despite its strength, this material remains lightweight, making it manageable to move and handle as required by your organizational needs.
As part of the Box Packaging range, this item is designed with functionality in mind. It's compatible with various organizational systems and can be integrated easily into existing setups or used independently as needed. The BSBINEB1812 Corrugated Storage Bin offers reliable performance while maintaining simplicity in design and ease-of-use for all types of small businesses.
This storage bin is constructed from robust 200#/Ect-32-B corrugated material. This durable construction ensures the longevity of the bin even under heavy usage conditions. Despite its strength, this material remains lightweight, making it manageable to move and handle as required by your organizational needs.
As part of the Box Packaging range, this item is designed with functionality in mind. It's compatible with various organizational systems and can be integrated easily into existing setups or used independently as needed. The BSBINEB1812 Corrugated Storage Bin offers reliable performance while maintaining simplicity in design and ease-of-use for all types of small businesses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478PT)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (30234BLUE)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINMT1012)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- PARTNERS BRAND Hang & Stack Storage Bin, 10.9 in W, 11 in L, Red, 6 PK (BINP1111R)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (QUS250BL**)
- Box Packaging Storage Bins