Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White
Mfr # BSBINMT1012
Zoro # G608641084
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 10 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Packaging
- MFR # BSBINMT1012
- Zoro # G608641084
- UPC # 700358222665
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 10 in |
Overall Depth | 12 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Description
The BOX PACKAGING - BSBINMT1012 Corrugated Storage Bin is a versatile storage solution with an overall width of 10 inches and a depth of 12 inches. These dimensions make it suitable for storing a variety of items, while its compact size ensures that it won't take up too much space in your storage area. Whether you're looking to organize office supplies or warehouse goods, this bin's measurements provide ample room without being overly bulky.
Constructed from 200#/Ect-32-B corrugated material, this white storage bin boasts durability and sturdiness designed for long-term use. The robust nature of the corrugated material makes it adequately resistant to wear and tear, ensuring that the bin maintains its shape even when filled to capacity. Its white color not only gives it a clean appearance but also allows for easy labeling and identification of contents.
As an item in the Corrugated Storage Bin category, the BOX PACKAGING - BSBINMT1012 model offers reliable functionality in various settings. Its compatibility with numerous types of goods makes it a flexible choice for businesses seeking effective organization options. The quality construction combined with practical dimensions results in a product built to meet diverse storage needs.
Constructed from 200#/Ect-32-B corrugated material, this white storage bin boasts durability and sturdiness designed for long-term use. The robust nature of the corrugated material makes it adequately resistant to wear and tear, ensuring that the bin maintains its shape even when filled to capacity. Its white color not only gives it a clean appearance but also allows for easy labeling and identification of contents.
As an item in the Corrugated Storage Bin category, the BOX PACKAGING - BSBINMT1012 model offers reliable functionality in various settings. Its compatibility with numerous types of goods makes it a flexible choice for businesses seeking effective organization options. The quality construction combined with practical dimensions results in a product built to meet diverse storage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Tan, PK2 (5TPC4)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- ZORO SELECT Wire Basket, 8-3/8 (787CY9)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, Clear, 23 7/8 in L (30289SCLAR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Red, 11-5/8 in L, 8 PK (K-QSB207RD-8)
- Box Packaging Storage Bins