Shop All Storage Bins
Box Packaging
Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White
Mfr # BSBINEB1810
Zoro # G508641085
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 200#/Ect-32-B Corrugated
- Overall Width 10 in
- Overall Depth 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Packaging
- MFR # BSBINEB1810
- Zoro # G508641085
- UPC # 700358222559
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 10 in |
Overall Depth | 18 in |
Depth | 18 in |
Details
Color | White |
Material | 200#/Ect-32-B Corrugated |
Item | Corrugated Storage Bin |
Used With Bin or Container Style | No Print |
Description
10 x 18 x 4-1/2 Open Top White Corrugated Bin BoxesEasy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x36 Rolling Prep Table with Stainless Steel Top (AMG WT-3036-WHEELS)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Red (QUS221RD)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBWZ218)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (QSB106RD)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Blue (QSB802BL)
- Box Packaging Storage Bins