Shop All Double Sided Foam Tapes
Box Packaging
3M„¢ 4466 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick White
Mfr # T9534466R
Zoro # G504933634
product price: $17.79
/ea
$17.79
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
- Brand Box Packaging
- MFR # T9534466R
- Zoro # G504933634
- UPC # 812578001323
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
3m 4466 double sided foam tape 1/2" x 5 yds. 1/16" thick white - 1 roll fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. general grade 1/16" closed cell polyethylene foam with rubber adhesive ideal for many indoor general purpose mounting and joining applications use to bond to polyethylene, polypropylene and many other plastics extremely flexible foam conforms to almost any surface ideal temperature range is 70 - 100 f
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
- KEENEY MFG Keeney Manufacturing 240225 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 50 Yard (4604773)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- SILICONE I GE Window & Door White Silicone 1 Window and Door Caulk Sealant 10.1 oz (2749483)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x4 (RP-403)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural (T9534032R)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/8"H, Blue (CT4-BL)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- Box Packaging Double Sided Foam Tapes