Shop All Double Sided Foam Tapes
Box Packaging
3M„¢ 4032 Double Sided Foam Tape 1" x 5 Yds. 1/32" Thick Natural
Mfr # T9554032R
Zoro # G604933633
product price: $95.79
/ea
Free Shipping & Returns
$95.79
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
- Brand Box Packaging
- MFR # T9554032R
- Zoro # G604933633
- UPC # 812578001453
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
3m 4032 double sided foam tape 1" x 5 yds. 1/32" thick natural - 1 roll fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. premium grade 1/32" open cell polyurethane foam with firm acrylic adhesive ideal for many indoor applications or for exterior applications where the tape will be protected from the environment acrylic adhesive features high bond strength and high temperature and solvent resistance conformable foam with high sheer strength ideal temperature range is 70 - 100 f
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
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- 3M Acryl-Green Spot Putty, 14.5 oz., PK12 (05096)
- T - REX Tape 1.88inx35yd T-Rex Duck (242949)
- SHURTAPE Film Tape, Silver, 110m L (DC 181)
- BOX PACKAGING 3M„¢ 4466 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick White (T9534466R)
- COMMAND Refill Strips, Removable, Holds Up to 2 lbs, 0.63 x 1.75, Clear, PK9 (17021CLR-ES)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPTDE-1)
- TAPECASE Double Coated Tape, 1 In x 32 ft., Clear (TC485)
- 3M Double Coated Tape, Foam, Off White, PK9 (4026)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- M-D Foam Tape Ld1/2X3/4X17' (02113)
- Box Packaging Double Sided Foam Tapes