Shop All Double Sided Foam Tapes
Box Packaging
3M„¢ 4004 Double Sided Foam Tape 1/2" x 5 Yds. 1/4" Thick Natural
Mfr # T9534004R
Zoro # G004933592
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Box Packaging
- MFR # T9534004R
- Zoro # G004933592
- UPC # 848109022932
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
3m 4004 double sided foam tape 1/2" x 5 yds. 1/4" thick natural - 1 roll fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. premium grade 1/4" open cell polyurethane foam with firm acrylic adhesive ideal for many indoor applications or for exterior applications where the tape will be protected from the environment acrylic adhesive features high bond strength and high temperature and solvent resistance conformable foam with high sheer strength ideal temperature range is 70 - 100 f
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
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- BOX PACKAGING 3M„¢ 4466 Double Sided Foam Tape 1/2" x 5 Yds. 1/16" Thick White (T9534466R)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- Box Packaging Double Sided Foam Tapes