Shop All Electrical Enclosures
Box Enclosures
Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X
Mfr # BEN-92PBK
Zoro # G3133085
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.84 in
- Material polycarbonate
- Depth 5.12 in
- NEMA Rating 4x
- Enclosure NEMA Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Enclosures
- MFR # BEN-92PBK
- Zoro # G3133085
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9.84 in |
Depth | 5.12 in |
Width | 7.88 in |
Details
Item - Electrical Enclosure | Enclosure |
Material | polycarbonate |
NEMA Rating | 4x |
Enclosure NEMA Rating | NEMA 4X |
Material of Enclosure | Polycarbonate |
Knockouts / No Knockouts | No Knockouts |
Knockouts | No |
Metallic / Non-Metallic | Non-Metallic |
Color | Black |
Item | Enclosure |
IP Rating | 65 |
Gasket | Silicone |
Basic Material | Nonmetallic |
Description
Enclosure, Nonmetallic, 4X NEMA Rating, Height 9.84 in, Width 7.88 in, Depth 5.12 in, Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Clear (HS358-S10-CLEAR)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080SI)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 1.19 in D, NEMA 4 (B2-080SI)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- Box Enclosures Electrical Enclosures