Shop All Electrical Enclosures
Box Enclosures
Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4
Mfr # B4-080SI
Zoro # G3465786
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.16 in
- Depth 2.11 in
- Material Aluminum
- NEMA Rating 4
- Enclosure NEMA Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Box Enclosures
- MFR # B4-080SI
- Zoro # G3465786
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 3.16 in |
Depth | 2.11 in |
Width | 6.69 in |
Details
Item - Electrical Enclosure | Enclosure |
Material | Aluminum |
NEMA Rating | 4 |
Enclosure NEMA Rating | NEMA 4 |
Material of Enclosure | Aluminum |
Knockouts / No Knockouts | No Knockouts |
Knockouts | No |
Metallic / Non-Metallic | Metallic |
Color | Silver |
Item | Enclosure |
IP Rating | 65 |
Basic Material | Metallic |
Description
Enclosure, Metallic, 4 NEMA Rating, Height 3.16 in, Width 6.69 in, Depth 2.11 in, Material Aluminum, IP Rating 65, Color Silver, Knockouts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- Box Enclosures Electrical Enclosures