Shop All Respirator Accessories
Bowman Dispensers
Wipe Dispenser, 1 Compartments, Clear
Mfr # CL022-0111
Zoro # G3940933
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Number of Compartments 1
- Compartment Size 6 in W x 11 in H x 2 in D
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CL022-0111
- Zoro # G3940933
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | 6 in W x 11 in H x 2 in D |
Height | 10 1/4 in |
Depth | 6 1/8 in |
Width | 2 1/8 in |
Details
Item | Wipe Dispenser |
Color | Clear |
Material | PETG Plastic |
Number of Compartments | 1 |
Mounting Style | Wall |
Dispenses | Personal Wipes |
Description
Wipe Dispenser, Overall Height 10 1/4 in, Overall Width 2 1/8 in, Overall Depth 6 1/8 in, Number of Compartments 1, Mounting Style Wall, Dispenses Personal Wipes, Material PETG Plastic, Color Clear, Compartment Size 6 in W x 11 in H x 2 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- SAFETYPOSTER.COM Safety Poster, Cell Phone Distractions, EN (P4775)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- MSA SAFETY Harness (10075903)
- Bowman Dispensers Respirator Accessories