Shop All Respirator Accessories
Bowman Dispensers
Wipe Dispenser, 1 Compartments, Clear
Mfr # CL021-0111
Zoro # G3940951
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Depth 6 1/8 in
- Mounting Style Wall
- Material PETG Plastic
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # CL021-0111
- Zoro # G3940951
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Depth | 6 1/8 in |
Overall Width | 1 3/8 in |
Overall Height | 10 1/4 in |
Compartment Size | 6 in W x 1 in H x 1-1/4 in D |
Depth | 6 1/8 in |
Height | 10 1/4 in |
Width | 1 3/8 in |
Details
Color | Clear |
Mounting Style | Wall |
Material | PETG Plastic |
Item | Wipe Dispenser |
Dispenses | Personal Wipes |
Number of Compartments | 1 |
Description
Wipe Dispenser, Overall Height 10 1/4 in, Overall Width 1 3/8 in, Overall Depth 6 1/8 in, Number of Compartments 1, Mounting Style Wall, Dispenses Personal Wipes, Material PETG Plastic, Color Clear, Compartment Size 6 in W x 1 in H x 1-1/4 in D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- Bowman Dispensers Respirator Accessories