Shop All Respirator Accessories
Bowman Dispensers
Wipe Dispenser, 1 Compartments, Clear
Mfr # CL012-0111
Zoro # G3940839
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG Plastic
- Color Clear
- Number of Compartments 1
- Overall Width 2 1/8 in
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CL012-0111
- Zoro # G3940839
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Width | 2 1/8 in |
Compartment Size | 4-1/4 in W x 7 in H x 2 in |
Overall Height | 6 in |
Overall Depth | 4 3/8 in |
Height | 6 in |
Depth | 4 3/8 in |
Width | 2 1/8 in |
Details
Material | PETG Plastic |
Color | Clear |
Number of Compartments | 1 |
Mounting Style | Wall |
Item | Wipe Dispenser |
Dispenses | Personal Wipes |
Description
Wipe Dispenser, Overall Height 6 in, Overall Width 2 1/8 in, Overall Depth 4 3/8 in, Number of Compartments 1, Mounting Style Wall, Dispenses Personal Wipes, Material PETG Plastic, Color Clear, Compartment Size 4-1/4 in W x 7 in H x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4SNW2-04-L)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- 3M Nose Cup (50051131370048)
- Bowman Dispensers Respirator Accessories