Shop All Respirator Accessories
Bowman Dispensers
Wipe Dispenser, 1 Compartments, Clear
Mfr # CL011-0111
Zoro # G3941003
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Mounting Style Wall
- Number of Compartments 1
- Compartment Size 4-1/4 in W x 7 in H x 1-1/4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CL011-0111
- Zoro # G3941003
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | 4-1/4 in W x 7 in H x 1-1/4 in D |
Width | 1 3/8 in |
Depth | 4 3/8 in |
Height | 6 in |
Details
Item | Wipe Dispenser |
Color | Clear |
Material | PETG Plastic |
Mounting Style | Wall |
Number of Compartments | 1 |
Dispenses | Personal Wipes |
Description
Wipe Dispenser, Overall Height 6 in, Overall Width 1 3/8 in, Overall Depth 4 3/8 in, Number of Compartments 1, Mounting Style Wall, Dispenses Personal Wipes, Material PETG Plastic, Color Clear, Compartment Size 4-1/4 in W x 7 in H x 1-1/4 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931B)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- 3M SPEEDGLAS Task Light, W/ Mounting Parts (46-0500-01)
- Bowman Dispensers Masks & Respiratory Protection