Shop All Steel Strapping Seals
Bowman Dispensers
Sign Holder, Surface, 8-1/2 in. W
Mfr # MP-035
Zoro # G8955177
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in W x 11 in H
- Material Plastic
- Overall Height 11 1/4 in
- ADA Compliance No
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # MP-035
- Zoro # G8955177
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 8-1/2 in W x 11 in H |
Overall Height | 11 1/4 in |
Overall Depth | 3/8 in |
Overall Width | 8 1/2 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Material | Plastic |
ADA Compliance | No |
Color | Clear |
Mounting Style | Surface |
Product Type | Sign Holder |
Mounting Method | Slide-In |
Description
Sign Holder, Mounting Style Surface, Size 8-1/2 in W x 11 in H, Overall Height 11 1/4 in, Overall Width 8 1/2 in, Material Plastic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- TESTORS Flat Black Hobby Paint 0.25 oz (1149C-2)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- BRADY Banding Heads, 316 SS, 1/4in., PK100 (90910)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- ENCORE PACKAGING Seals, Push-On, HD, 1-1/4", PK1000 (S114PO3)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK500 (3CTW3)
- Bowman Dispensers Steel Strapping Seals