Shop All Steel Strapping Seals
Bowman Dispensers
Sign Holder, Screws, 13-13/16 In H
Mfr # MP-070
Zoro # G8955195
original price:
$22.99
19% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13-13/16 in H x 8-5/8 in W x 5/16 in D
- Material Plastic
- Color Clear
- Overall Height 13 3/4 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # MP-070
- Zoro # G8955195
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 13-13/16 in H x 8-5/8 in W x 5/16 in D |
Overall Height | 13 3/4 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Width | 8 5/8 in |
Overall Depth | 11/32 in |
Details
Item | Sign Holder |
Material | Plastic |
Color | Clear |
Mounting Style | Surface |
Includes | Mounting Hardware |
ADA Compliance | No |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Surface, Size 13-13/16 in H x 8-5/8 in W x 5/16 in D, Overall Height 13 3/4 in, Overall Width 8 5/8 in, Material Plastic, Color Clear, Includes Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Kit w/ Tensioner/Sealer & Seals, 9000'L x 1/2" Strap Width Coil, Gray (EP48)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- PAC STRAPPING PRODUCTS Pac Strapping Steel Strapping Coil, 2940'L x 1/2"W x 0.020" Thick, Black, 1 Pack (1/2X.020 ST-VS)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/19 13.4310)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- Bowman Dispensers Steel Strapping Seals