Shop All Exam Room Equipment
Bowman Dispensers
SemiRecessed Protective Wear Organizer
Mfr # RE121-0012
Zoro # G207867205
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38.65 inch
- Overall Width 24.4 inch
- Overall Depth 4.8 inch
- Material Steel
- Color Quartz Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # RE121-0012
- Zoro # G207867205
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 38.65 inch |
Overall Width | 24.4 inch |
Overall Depth | 4.8 inch |
Details
Item | Recessed Dispenser |
Material | Steel |
Color | Quartz Beige |
Weight | 33.7 lbs |
Description
SemiRecessed PPE Dispensing System Holds gowns, aprons, or coverallsjumpsuits, one box of face shields, one box of earloop masks, three boxes of gloves, three bulk compartments, and builtin storage area for a variety of medical supplies, fourth box of gloves, or one box of N95 face masks Low Profile Keyless locking mechanism Screw holes in sides to mount to stud framing in wall Quartz Beige PowderCoated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- ILC Replacement for Cardiac Science Powerheart AED G3 Infant Pediatric AED Pads (POWERHEART AED G3 INFANT PEDIATRIC AED PADS CARD)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK500 (250 pks of 2) (80813)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 60-51/64" H (BD115-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1004)
- Bowman Dispensers Exam Room Equipment