Shop All Glove Dispensers & Accessories
Bowman Dispensers
Semi-Recessed PPE Dispensing System - Double Gown
Mfr # RE201-0012
Zoro # G7679123
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material Steel
- Depth 4.77 in
- Height 33.33 in
- Width 27.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # RE201-0012
- Zoro # G7679123
- UPC # 674506007247
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4.77 in |
Height | 33.33 in |
Width | 27.38 in |
Details
Color | Quartz Beige |
Material | Steel |
Description
Semi-Recessed PPE Dispensing System - Double Gown Holds up to 30 flat pack or four boxes isolation gowns, three boxes of gloves, one box of shield-style face masks, and built-in storage area (for a variety of medical supplies, fourth box of gloves, or one box of N-95 face masks) Low Profile Keyless locking mechanism Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- BRADLEY On-Site Eyewash Tank (133-152GR)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- Bowman Dispensers Gloves & Hand Protection