Shop All Glove Dispensers & Accessories
Bowman Dispensers
Semi-Recessed Face Mask & Tissue Dispenser
Mfr # RE302-0012
Zoro # G7679105
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material Steel
- Depth 4.77 in
- Height 18.83 in
- Width 12.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # RE302-0012
- Zoro # G7679105
- UPC # 674506007377
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4.77 in |
Height | 18.83 in |
Width | 12.34 in |
Details
Color | Quartz Beige |
Material | Steel |
Description
Semi-Recessed Face Mask & Tissue Dispenser Holds two boxes of face masks and one box of facial tissues or gloves Low profile Keyless locking mechanism Screw holes in sides to mount to stud framing in wall Quartz Beige Powder-Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 300' Yellow Barricade Tape (Caution Caution Caution) (BT5X3)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- LINCOLN ELECTRIC Wedling Beanie (K2994-L)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BOWMAN DISPENSERS Protective Wear Dispenser - Double Glove & Misc (PA003-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad (GL143-0111)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- Bowman Dispensers Glove Dispensers & Accessories