Shop All Glove Dispensers & Accessories
Bowman Dispensers
Safety Eyewear Dispenser - Divided
Mfr # LB100-0212
Zoro # G7679245
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 7.13 in
- Height 15.75 in
- Width 20.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # LB100-0212
- Zoro # G7679245
- UPC # 674506006622
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 7.13 in |
Height | 15.75 in |
Width | 20.75 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Safety Eyewear Dispenser - Divided Holds 25 safety goggles/glasses in individual compartments Two-way keyholes for wall mounting Quartz Beige ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- GUARDIAN EQUIPMENT Eyewash Aerator Assembly, PR (AP450-110R)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- BOWMAN DISPENSERS Protective Wear Dispenser - Shoe Cover (PD033-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- Bowman Dispensers Gloves & Hand Protection