Shop All Service Carts
Bowman Dispensers
Rolling Storage Cart W/ 3" Casters
Mfr # CT201-0000
Zoro # G600918139
product price: $1,038.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,038.99
Free 30-Day Returns
Key Features
- Overall Length 17.75 in
- Overall Width 23.5 in
- Overall Height 34.75 in
- Color White
- Material Hybrid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CT201-0000
- Zoro # G600918139
- UPC # 674506010193
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 17.75 in |
Overall Width | 23.5 in |
Overall Height | 34.75 in |
Details
Color | White |
Material | Hybrid |
Description
Versatile: Use as a Phlebotomy, IV, Vaccination, Refreshment, Craft Organization Cart and more. Lightweight with easy and comfortable maneuvering. Large work surface with integrated lip to keep items on cart. Industry-recognized 3" locking casters for quality and durability. Maximum storage variety and capacity with built in rail system for adding accessories. White Powder-Coated Aluminum Composite Material (ACM), High Density Polyethylene, Polycarbonate, and Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,400 lb (G24368MR)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- SAFCO Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany (8962MH)
- IMPACT PRODUCTS Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray (IMP7006)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Espresso (391-WEN)
- LUXOR Stainless Steel Cart with Three Shelves, 37"H (L100S3)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- Bowman Dispensers Utility & Storage Carts