Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 60-51/64" H
Mfr # BD115-0012
Zoro # G0954648
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 3/4 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD115-0012
- Zoro # G0954648
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 60 3/4 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Beige |
Number of Compartments | 3 |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Includes | Sign Holder, Kiosk Stand |
Mounting Style | Floor Stand |
Description
Respiratory Hygiene Station, Overall Height 60 3/4 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Beige, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- BOWMAN DISPENSERS Protection System, Clear, 26-5/8inH (PS016-0111)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- STARLINKS Starlinks CK09 Double Dragon Pendant - Second Sight And Psychic Protection (CK09)
- Bowman Dispensers Exam Room Equipment