Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 58-26/64" H
Mfr # BD111-0033
Zoro # G0954639
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 58 3/8 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Plastic
- Color Cherry/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD111-0033
- Zoro # G0954639
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 58 3/8 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Cherry/Black |
Number of Compartments | 3 |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Mounting Style | Floor Stand |
Includes | Sign Holder, Kiosk Stand |
Description
Respiratory Hygiene Station, Overall Height 58 3/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Cherry/Black, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Butterfly Medium Bandages (60233)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- Bowman Dispensers Exam Room Equipment