Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 58-26/64" H
Mfr # BD111-0023
Zoro # G0954602
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 58 3/8 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Plastic
- Color Maple/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD111-0023
- Zoro # G0954602
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 58 3/8 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Maple/White |
Number of Compartments | 3 |
Mounting Style | Floor Stand |
Includes | Sign Holder, Kiosk Stand |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Description
Respiratory Hygiene Station, Overall Height 58 3/8 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Maple/White, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F14t12cw replacement light bulb lamp (F14T12CW HALCO)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- DEALMED First Responder Trauma Bag, Medium, Blue, Ea. (787231)
- PELICAN Lid Organizer and Divdr Set for Ems Case (1505EMS)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- CREST HEALTHCARE Flasher Assembly, Dukane, 4-Level (110-1335)
- Bowman Dispensers Exam Room Equipment