Shop All Exam Room Equipment
Bowman Dispensers
Respiratory Hygiene Station, 58-19/64" H
Mfr # BD116-0023
Zoro # G0954672
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 58 1/4 in
- Overall Width 18 in
- Overall Depth 18 in
- Material Plastic
- Color Blue,Red,White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD116-0023
- Zoro # G0954672
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 58 1/4 in |
Overall Width | 18 in |
Overall Depth | 18 in |
Details
Item | Respiratory Hygiene Station |
Material | Plastic |
Color | Blue,Red,White |
Number of Compartments | 3 |
Mounting Style | Floor Stand |
Includes | Sign Holder, Kiosk Stand |
Dispenses | Face Masks, Hand Sanitizer, Tissues |
Description
Respiratory Hygiene Station, Overall Height 58 1/4 in, Overall Width 18 in, Overall Depth 18 in, Number of Compartments 3, Mounting Style Floor Stand, Dispenses Face Masks, Hand Sanitizer, Tissues, Material Plastic, Color Maple/White, Includes Sign Holder, Kiosk Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAG601)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- RUBBERMAID COMMERCIAL Rubbermaid® Waxed Bags for Sanitary Napkin Receptacle - FG614100 0000 (FG6141000000)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Door Hanger, Brown, 29-1/2 in. H (MB-450)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- OMNIMED. Omnimed Single Bedpan Rack, Aluminum (303512)
- Bowman Dispensers Exam Room Equipment